Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 8mm, PK3
Mfr # HOW5A1
Zoro # G4477070
product price: $97.25
/pk 3, $32.42/ea
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 5 in Chucks
- Number of Pieces 3
- Height 3.00"
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # HOW5A1
- Zoro # G4477070
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 3.00" |
Length | 2.50" |
Width | 1.00" |
Screw Size | 8mm |
Overall Width | 1 in |
Groove Width | 0.3940 in |
Overall Height | 3 in |
Overall Length | 2-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 5 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Jaw Interface Type | Serrated |
Jaw Face Type | Pointed |
Material Grade - Machining | 6061-T6 |
Distance Between Mount Hole Centers | 0.7480 in |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 5 in Chucks, Overall Length 2-1/2 in, Overall Height 3 in, Overall Width 1 in, 0.7480 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Needle Scaler, Straight, 90 psi (45YY25)
- DEWALT 29 PC BLACK OXIDE SET (DWA1189)
- BOSCH 1 Collet Assy For 4581 (4581-3)
- CLE-LINE 115PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Oxide HSS RHS/RHC 1/16-1/2, A-Z, #1-#60 (C21128)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- Abbott Workholding Machine Chucks