Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 8mm, PK3
Mfr # HOW5A
Zoro # G4477089
product price: $70.99
/pk 3, $23.66/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 6 in Chucks
- Number of Pieces 3
- Width 1.00"
- Screw Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # HOW5A
- Zoro # G4477089
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 1.00" |
Screw Size | 8mm |
Height | 1.50" |
Length | 2.50" |
Groove Width | 0.3940 in |
Overall Length | 2-1/2 in |
Overall Width | 1 in |
Overall Height | 1-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 6 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Hard or Soft | Soft |
Material Grade - Machining | 6061-T6 |
Jaw Interface Type | Serrated |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 0.7480 in |
Description
Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 2-1/2 in, Overall Height 1-1/2 in, Overall Width 1 in, 0.7480 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spacer A0196, 1/pk (28140)
- TENG TOOLS 3/4" Drive Impact 3/4" Drive F: 1/2" Drive M Adaptor (940037-C)
- STABILA Level Case, 48", 32", 24", 16", Torpedo (30015)
- WESTWARD H5 Bottom, 9/16-18NF (440-3326)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 3-Jaw Lathe Chuck Plain Back (9712-1106)
- Abbott Workholding Machine Chucks