Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 7/16in., PK3
Mfr # HAR8ESHA
Zoro # G4473607
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 8 in Chucks
- Number of Pieces 3
- Construction Aluminum
- Height 2.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # HAR8ESHA
- Zoro # G4473607
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 2.00" |
Width | 1.50" |
Length | 3.68" |
Screw Size | 7/16" |
Groove Width | 0.6690 in |
Overall Length | 3.6800 in |
Overall Height | 2 in |
Overall Width | 1-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 8 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 7/8 in |
Jaw Face Type | Pointed |
Hard or Soft | Soft |
Jaw Interface Type | Serrated |
Material Grade - Machining | 6061-T6 |
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 3.6800 in, Overall Height 2 in, Overall Width 1-1/2 in, 7/8 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (500981)
- BON TOOL Ohio Straighted 12 Foot X 1.5"x 1.5" Triple Loop Handle (22-788)
- INGERSOLL-RAND Quick Change Hammer Retainer (9512)
- GARANT Ratcheting 4-in-1 Wrench, 8-13mm (614847 8-13)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- MPI 6" Double Rare Earth Round Chuck 140N/cm² holding force (RC-150-REN)
- Abbott Workholding Collets, Chucks & Accessories