Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 5/8 in., PK3
Mfr # TG15MDA
Zoro # G4471656
product price: $192.99
/pk 3, $64.33/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 15 in Chucks
- Number of Pieces 3
- Construction Aluminum
- Length 6.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG15MDA
- Zoro # G4471656
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 6.50" |
Height | 3.00" |
Width | 2.50" |
Screw Size | 5/8" |
Overall Width | 2-1/2 in |
Tongue Width | 3/4 in |
Groove Width | 1/2 in |
Overall Length | 6-1/2 in |
Overall Height | 3 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 15 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Material Grade - Machining | 6061-T6 |
Distance Between Mount Hole Centers | 3 in |
Jaw Face Type | Pointed |
Hard or Soft | Soft |
Jaw Interface Type | Tongue and Groove |
Description
Lathe Jaw, Soft, For Use With 15 in Chucks, Overall Length 6-1/2 in, Overall Height 3 in, Overall Width 2-1/2 in, 3 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Model WS6 6 Jaw Width 6 Opening 3-1/2 Throat Depth Shop Vise W/Swivel Base (63302)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- DYNAMIC Tools 1/4" Drive Extension Socket Driver Adapter (D112001)
- KLEIN TOOLS Combination Wrench, 1/4-Inch (68410)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- H & H INDUSTRIAL PRODUCTS 6" Standard Pole Round Magnetic Chuck (3402-0821)
- Abbott Workholding Collets, Chucks & Accessories