Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 5/8 in., PK3
Mfr # TG12HDA1
Zoro # G4471699
product price: $123.99
/pk 3, $41.33/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 12 in Chucks
- Number of Pieces 3
- Construction Aluminum
- Length 5.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG12HDA1
- Zoro # G4471699
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 5.50" |
Height | 3.00" |
Screw Size | 5/8" |
Width | 2.00" |
Groove Width | 1/2 in |
Overall Length | 5-1/2 in |
Tongue Width | 3/4 in |
Overall Height | 3 in |
Overall Width | 2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 12 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Jaw Interface Type | Tongue and Groove |
Distance Between Mount Hole Centers | 2-1/2 in |
Material Grade - Machining | 6061-T6 |
Hard or Soft | Soft |
Jaw Face Type | Pointed |
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5-1/2 in, Overall Height 3 in, Overall Width 2 in, 2-1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITREX Grout & Tile Brush (20842)
- IRWIN Spade Bit, 9/16 In D, 6 In L, I/4 Shank (88809)
- PERFORMANCE TOOL 1/2 In Dr. X 5 In Impact Extention Bar Extension Bar I, M970 (M970)
- CRAFTSMAN Sockets, 7/16" S x 3/8" Drive S SAE 12 P (CMMT44332)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- MPI 3.4" x 7.2" x 3.5" Permanent Magnetic Block 10kN/cm² holding force (MPB-1000)
- Abbott Workholding Collets, Chucks & Accessories