Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 5/8 in., PK3
Mfr # TG10HDA2
Zoro # G4471796
product price: $120.99
/pk 3, $40.33/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 10 in Chucks
- Number of Pieces 3
- Construction Aluminum
- Height 4.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG10HDA2
- Zoro # G4471796
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 4.00" |
Length | 4.50" |
Width | 1.50" |
Screw Size | 5/8" |
Tongue Width | 3/4 in |
Groove Width | 1/2 in |
Overall Height | 4 in |
Overall Length | 4-1/2 in |
Overall Width | 1-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 10 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 2-1/8 in |
Jaw Interface Type | Tongue and Groove |
Hard or Soft | Soft |
Jaw Face Type | Pointed |
Material Grade - Machining | 6061-T6 |
Description
Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4-1/2 in, Overall Height 4 in, Overall Width 1-1/2 in, 2-1/8 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SOCKET E-24 TORX (CTA4219)
- KLEIN TOOLS Bag/Tote, Tool Tote, Black, Ballistic Nylon, 14 Pockets (55419SP-14)
- ROTHENBERGER Cutter Wheel (00157)
- MILWAUKEE TOOL 1/8" Titanium SHOCKWAVE (48-89-4605)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- Abbott Workholding Collets, Chucks & Accessories