Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 5/16in., PK3
Mfr # HAR5ESHA
Zoro # G4473738
$63.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 5 in Chucks
- Number of Pieces 3
- Length 2.50"
- Screw Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # HAR5ESHA
- Zoro # G4473738
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 2.50" |
Screw Size | 5/16" |
Height | 1.25" |
Width | 1.00" |
Overall Height | 1-1/4 in |
Overall Length | 2-1/2 in |
Groove Width | 0.4330 in |
Overall Width | 1 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 5 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 0.7090 in |
Jaw Face Type | Pointed |
Jaw Interface Type | Serrated |
Hard or Soft | Soft |
Material Grade - Machining | 6061-T6 |
Description
Lathe Jaw, Soft, For Use With 5 in Chucks, Overall Length 2-1/2 in, Overall Height 1-1/4 in, Overall Width 1 in, 0.7090 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Swivel Indicator Support, SS (Z9635SS)
- ROTHENBERGER Adjustable Wrench 15" (70445)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7/64 (44007)
- WIHA Nut Driver Set, 7 Pieces, Metric, Solid, Ins (32293)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- Abbott Workholding Machine Chucks