Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 5/16in., PK3
Mfr # 7.5A1
Zoro # G4468320
product price: $93.79
/pk 3, $31.26/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 7-1/2 in Chucks
- Number of Pieces 3
- Screw Size 5/16"
- Width 1.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # 7.5A1
- Zoro # G4468320
- Country of Origin United States
- Category Machine Chucks
Dimensions
Screw Size | 5/16" |
Width | 1.50" |
Height | 3.00" |
Length | 4.00" |
Overall Length | 4 in |
Groove Width | 0.8660 in |
Overall Height | 3 in |
Overall Width | 1-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 7-1/2 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Jaw Interface Type | Serrated |
Distance Between Mount Hole Centers | 1.6880 in |
Material Grade - Machining | 6061-T6 |
Jaw Face Type | Pointed |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 7-1/2 in Chucks, Overall Length 4 in, Overall Height 3 in, Overall Width 1-1/2 in, 1.6880 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/16" (22024)
- BN PRODUCTS USA Cutting Block For 10H744, Steel (RB-25X)
- CMT 10" Plastic Blade (222.080.10)
- JOHNSON BOX LEVEL ALUM 48"" 3VIAL (1733-4800)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- MPI 8" Double Rare Earth Round Chuck 140N/cm² holding force (RC-200-REN)
- Abbott Workholding Machine Chucks