Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 5/16in., PK3
Mfr # 6A
Zoro # G4468357
product price: $85.49
/pk 3, $28.50/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 6 in Chucks
- Number of Pieces 3
- Height 1.50"
- Length 3.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # 6A
- Zoro # G4468357
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 1.50" |
Length | 3.00" |
Screw Size | 5/16" |
Width | 1.25" |
Overall Width | 1-1/4 in |
Overall Height | 1-1/2 in |
Groove Width | 0.7380 in |
Overall Length | 3 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 6 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 1.6880 in |
Hard or Soft | Soft |
Jaw Interface Type | Serrated |
Material Grade - Machining | 6061-T6 |
Jaw Face Type | Pointed |
Description
Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 1-1/2 in, Overall Width 1-1/4 in, 1.6880 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, Metric 42mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5342MCF)
- VERMONT GAGE Pin Gage, Minus, 0.141 In, Black (911214100)
- POSI LOCK Center Bolt (10358)
- WESTWARD 10 in Locking Adjusting Plain Grip Locking Plier (1ECE6)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- Abbott Workholding Collets, Chucks & Accessories