Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 3/8 in., PK3
Mfr # TG8MDA2SQ
Zoro # G4471936
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 8 in Chucks
- Number of Pieces 3
- Width 1.50"
- Length 4.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # TG8MDA2SQ
- Zoro # G4471936
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 1.50" |
Length | 4.00" |
Screw Size | 3/8" |
Height | 4.00" |
Overall Height | 4 in |
Tongue Width | 1/2 in |
Groove Width | 5/16 in |
Overall Length | 4 in |
Overall Width | 1-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 8 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 1-3/4 in |
Jaw Face Type | Pointed |
Jaw Interface Type | Tongue and Groove |
Hard or Soft | Soft |
Material Grade - Machining | 6061-T6 |
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 4 in, Overall Width 1-1/2 in, 1-3/4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (RR-093-12)
- MILWAUKEE TOOL 1/2" Drive 1-1/8" Deep Socket (45-34-2104)
- SUNEX 1/2" Drive Standard Impact Socket Set Chrome (2652)
- MAYHEW 3/16 Center Punch/ 5/32 Prick Punch (17354)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA1)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- Abbott Workholding Machine Chucks