Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 3/8 in., PK3
Mfr # PH6.5A
Zoro # G4473668
product price: $63.65
/pk 3, $21.22/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 6-1/2 in Chucks
- Number of Pieces 3
- Width 1.25"
- Height 1.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # PH6.5A
- Zoro # G4473668
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 1.25" |
Height | 1.50" |
Screw Size | 3/8" |
Length | 3.00" |
Overall Width | 1-1/4 in |
Overall Height | 1-1/2 in |
Overall Length | 3 in |
Groove Width | 0.5510 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 6-1/2 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Hard or Soft | Soft |
Jaw Face Type | Pointed |
Material Grade - Machining | 6061-T6 |
Distance Between Mount Hole Centers | 0.7190 in |
Jaw Interface Type | Serrated |
Description
Lathe Jaw, Soft, For Use With 6-1/2 in Chucks, Overall Length 3 in, Overall Height 1-1/2 in, Overall Width 1-1/4 in, 0.7190 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Die Set, Gold, RH, 4 Pc, 1 In (67812)
- GENERAL TOOLS Rigid Steel Rule, 18 In, 5R Grad (CF1845)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 12mm (660701 12)
- AJAX TOOL WORKS Pneumatic Bit, Smoothing Hammer, 0.498 (A967)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 3-Jaw Lathe Chuck Plain Back (9712-1106)
- Abbott Workholding Machine Chucks