Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 3/8 in., PK3
Mfr # HAR6ESHA
Zoro # G4473695
product price: $63.65
/pk 3, $21.22/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 6 in Chucks
- Number of Pieces 3
- Height 1.50"
- Width 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # HAR6ESHA
- Zoro # G4473695
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 1.50" |
Width | 1.25" |
Length | 3.09" |
Screw Size | 3/8" |
Overall Length | 3.0900 in |
Overall Width | 1-1/4 in |
Groove Width | 0.5510 in |
Overall Height | 1-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 6 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Hard or Soft | Soft |
Distance Between Mount Hole Centers | 0.7870 in |
Jaw Face Type | Pointed |
Jaw Interface Type | Serrated |
Material Grade - Machining | 6061-T6 |
Description
Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3.0900 in, Overall Height 1-1/2 in, Overall Width 1-1/4 in, 0.7870 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pull Knob, 1/4-20 Thread Size, 1.25"L, Steel (GN4C----PL5--21)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-193-30)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/4-20 UNC 2A (371126050)
- ECLIPSE TOOLS Bit Star-Tip, T20, 1, 15/16" L, 1/4 (T20X1-15/16)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15SSQ)
- MPI 6" x 10" Rare Earth Compact Milling Chuck (CMC-150250-REN)
- Abbott Workholding Machine Chucks