Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 3/4 in., PK3
Mfr # TG21HDA5
Zoro # G4471507
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 21 in Chucks
- Number of Pieces 3
- Length 8.25"
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # TG21HDA5
- Zoro # G4471507
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 8.25" |
Width | 2.50" |
Screw Size | 3/4" |
Height | 5.00" |
Groove Width | 1/2 in |
Overall Width | 2-1/2 in |
Tongue Width | 3/4 in |
Overall Height | 5 in |
Overall Length | 8-1/4 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 21 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Material Grade - Machining | 6061-T6 |
Jaw Interface Type | Tongue and Groove |
Hard or Soft | Soft |
Distance Between Mount Hole Centers | 3 in |
Jaw Face Type | Pointed |
Description
Lathe Jaw, Soft, For Use With 21 in Chucks, Overall Length 8-1/4 in, Overall Height 5 in, Overall Width 2-1/2 in, 3 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3405)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 23/64 (44023)
- MILWAUKEE TOOL 10 TPI Compact Band Saw Blades 25-Pack (48-39-0506)
- MILWAUKEE TOOL 7 pc. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit Set (48-20-8899)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (ATS10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- MPI 10" Double Rare Earth Round Chuck 140N/cm² holding force (RC-250-REN)
- Abbott Workholding Machine Chucks