Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 3/4 in., PK3
Mfr # TG21HDA
Zoro # G4471525
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 21 in Chucks
- Number of Pieces 3
- Construction Aluminum
- Length 8.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # TG21HDA
- Zoro # G4471525
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 8.25" |
Height | 3.00" |
Width | 2.50" |
Screw Size | 3/4" |
Tongue Width | 3/4 in |
Groove Width | 1/2 in |
Overall Height | 3 in |
Overall Width | 2-1/2 in |
Overall Length | 8-1/4 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 21 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 3 in |
Jaw Interface Type | Tongue and Groove |
Jaw Face Type | Pointed |
Material Grade - Machining | 6061-T6 |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 21 in Chucks, Overall Length 8-1/4 in, Overall Height 3 in, Overall Width 2-1/2 in, 3 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Comfort Grip T-Handle Hex Key, 12 mm Tip Size (33429)
- MARSHALLTOWN PAN DRYWALL MUD 12"" GALV (MP656)
- KAPRO 995 VULCAN 24" Magnetic The next Generation in Box Levels (995-41X-24M)
- BOSCH Corded Angle Grinder, 9" Wheel, 6,500 RPM (1994-6)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 4-Jaw Independent Lathe Chuck Plain Back (9713-1104)
- Abbott Workholding Collets, Chucks & Accessories