Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 20mm, PK3
Mfr # KTTB215A6
Zoro # G4476416
product price: $397.99
/pk 3, $132.66/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 15 in Chucks
- Number of Pieces 3
- Screw Size 20mm
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTTB215A6
- Zoro # G4476416
- Country of Origin United States
- Category Machine Chucks
Dimensions
Screw Size | 20mm |
Length | 6.50" |
Width | 2.50" |
Height | 6.00" |
Overall Width | 2-1/2 in |
Overall Length | 6-1/2 in |
Overall Height | 6 in |
Groove Width | 1.0040 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 15 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 1.6930 in |
Hard or Soft | Soft |
Material Grade - Machining | 6061-T6 |
Jaw Interface Type | Serrated |
Description
Lathe Jaw, Soft, For Use With 15 in Chucks, Overall Length 6-1/2 in, Overall Height 6 in, Overall Width 2-1/2 in, 1.6930 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/4x3/8x5/8x2-7/16 (C31991)
- GEDORE Hexagon Allen Key, 5mm (42 5)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5.5mm (KTI-27955)
- MERET PRODUCTS Backpack, Backpack, Black, Durable 1200 Denier Coated TPE (M5030)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- Abbott Workholding Machine Chucks