Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 20mm, PK3
Mfr # KTTB215A
Zoro # G4476459
product price: $192.99
/pk 3, $64.33/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 15 in Chucks
- Number of Pieces 3
- Length 6.50"
- Screw Size 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTTB215A
- Zoro # G4476459
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 6.50" |
Screw Size | 20mm |
Width | 2.50" |
Height | 3.00" |
Overall Height | 3 in |
Overall Length | 6-1/2 in |
Groove Width | 1.0040 in |
Overall Width | 2-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 15 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Jaw Interface Type | Serrated |
Hard or Soft | Soft |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 1.6930 in |
Material Grade - Machining | 6061-T6 |
Description
Lathe Jaw, Soft, For Use With 15 in Chucks, Overall Length 6-1/2 in, Overall Height 3 in, Overall Width 2-1/2 in, 1.6930 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7 in Curved Jaw Locking Plier (0702L3)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #29 (C13151)
- WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YV53)
- MORSE Portable Band Saw Blade, Bimetal, PK3 (ZWEP44251418WGR)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- H & H INDUSTRIAL PRODUCTS Harlingen 3" 3-Jaw Lathe Chuck Plain Back (9712-1105)
- Abbott Workholding Collets, Chucks & Accessories