Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 20mm, PK3
Mfr # HOW15A1
Zoro # G4474298
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 15 in Chucks
- Number of Pieces 3
- Construction Aluminum
- Screw Size 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # HOW15A1
- Zoro # G4474298
- Country of Origin United States
- Category Machine Chucks
Dimensions
Screw Size | 20mm |
Width | 2.50" |
Height | 4.00" |
Length | 6.50" |
Groove Width | 1.0240 in |
Overall Height | 4 in |
Overall Length | 6-1/2 in |
Overall Width | 2-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 15 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Jaw Face Type | Pointed |
Hard or Soft | Soft |
Distance Between Mount Hole Centers | 1-31/32 in |
Jaw Interface Type | Serrated |
Material Grade - Machining | 6061-T6 |
Description
Lathe Jaw, Soft, For Use With 15 in Chucks, Overall Length 6-1/2 in, Overall Height 4 in, Overall Width 2-1/2 in, 1-31/32 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #58 Jobber Length Drill TIN Coated 118 Deg. Pt (5411879)
- LYNDEX-NIKKEN Straight Collet, KM1, 1/2in (KM1-1/2)
- DE-STA-CO Latch Clamp Hook Assembly (341215)
- KIPP Adjustable Handle, Size: 2 1/4-20X40 Zinc, Black Satin, Comp: Steel (K0116.2A21X40)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A1)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 3-Jaw Lathe Chuck Plain Back (9712-1107)
- Abbott Workholding Collets, Chucks & Accessories