Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 16mm, PK3
Mfr # KTTB212A1SQ
Zoro # G4476571
product price: $118.99
/pk 3, $39.66/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 12 in Chucks
- Number of Pieces 3
- Screw Size 16mm
- Height 3.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTTB212A1SQ
- Zoro # G4476571
- Country of Origin United States
- Category Machine Chucks
Dimensions
Screw Size | 16mm |
Height | 3.00" |
Length | 5.50" |
Width | 2.00" |
Overall Height | 3 in |
Overall Width | 2 in |
Groove Width | 0.8270 in |
Overall Length | 5-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 12 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Hard or Soft | Soft |
Distance Between Mount Hole Centers | 1.1810 in |
Jaw Face Type | Pointed |
Material Grade - Machining | 6061-T6 |
Jaw Interface Type | Serrated |
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5-1/2 in, Overall Height 3 in, Overall Width 2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Angle Head Open End Wrench (WAE83013)
- BON TOOL Bon 22-837 Groover Saw Cut 6 X 6 1-1/2" Deep Walking Tool (22-837)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (357609)
- PROTO Socket Extension Set, 3/8 in Input Drive Size, 3/8 in Output Drive Size, 4 Piece, Chrome (J52008)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S1)
- MPI 8" Double Rare Earth Round Chuck 140N/cm² holding force (RC-200-REN)
- Abbott Workholding Machine Chucks