Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 16mm, PK3
Mfr # KTTB212A1
Zoro # G4476580
product price: $108.99
/pk 3, $36.33/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 12 in Chucks
- Number of Pieces 3
- Height 3.00"
- Screw Size 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTTB212A1
- Zoro # G4476580
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 3.00" |
Screw Size | 16mm |
Length | 5.50" |
Width | 2.00" |
Overall Length | 5-1/2 in |
Overall Height | 3 in |
Overall Width | 2 in |
Groove Width | 0.8270 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 12 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Jaw Interface Type | Serrated |
Jaw Face Type | Pointed |
Hard or Soft | Soft |
Material Grade - Machining | 6061-T6 |
Distance Between Mount Hole Centers | 1.1810 in |
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5-1/2 in, Overall Height 3 in, Overall Width 2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 15/64 (C71015)
- FEIN Cordless Oscillating Multi-Tool, 2.4 lb (AMM 700 1.7Q Autogl. AS N09 Set 18V)
- BOSCH Jigsaw Blade, U-Shank, 3-5/8 In. L, PK5 (U111C)
- URREA 24Mm Industrial grande short L-type Hex Key (49-24)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- Abbott Workholding Collets, Chucks & Accessories