Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 16mm, PK3
Mfr # HOW27M12A
Zoro # G4476538
product price: $106.99
/pk 3, $35.66/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 12 in Chucks
- Number of Pieces 3
- Width 2.00"
- Length 5.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # HOW27M12A
- Zoro # G4476538
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 2.00" |
Length | 5.50" |
Screw Size | 16mm |
Height | 2.00" |
Overall Width | 2 in |
Overall Length | 5-1/2 in |
Groove Width | 0.8270 in |
Overall Height | 2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 12 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Hard or Soft | Soft |
Jaw Face Type | Pointed |
Jaw Interface Type | Serrated |
Material Grade - Machining | 6061-T6 |
Distance Between Mount Hole Centers | 1.3780 in |
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5-1/2 in, Overall Height 2 in, Overall Width 2 in, 1.3780 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL 5-Ton Ratcheting Gear Puller (BLP/RT/5T)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900G)
- LENOX Band Saw Blade, 11 ft. 4 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792863)
- JONARD TOOLS Punch Down Tool Blade, EPB-Krone (EPB-KRONE)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15SSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- BISON USA Bison 3-Jaw (2 Piece) Scroll Chuck Forged Steel Body, Camlock D, 8" D1-6 (7-823-0836)
- Abbott Workholding Machine Chucks