Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 14mm, PK3
Mfr # KTT12ASQ
Zoro # G4476696
product price: $92.95
/pk 3, $30.98/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 12 in Chucks
- Number of Pieces 3
- Height 2.00"
- Length 5.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTT12ASQ
- Zoro # G4476696
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 2.00" |
Length | 5.50" |
Width | 2.00" |
Screw Size | 14mm |
Overall Length | 5-1/2 in |
Overall Width | 2 in |
Groove Width | 0.7090 in |
Overall Height | 2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 12 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Hard or Soft | Soft |
Jaw Interface Type | Serrated |
Distance Between Mount Hole Centers | 1.1810 in |
Material Grade - Machining | 6061-T6 |
Jaw Face Type | Pointed |
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5-1/2 in, Overall Height 2 in, Overall Width 2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Replc Saw Bld M/F 14Tpi (265RBM)
- HUSQVARNA Diamond Saw Blade, 14" Dia., 20 mm Arbor (Tacti-Cut S50 14)
- GEARWRENCH 3 Piece Push Pin Plier Set Double Cushion Grip Handle (41850)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/16x3/8x1/2x3-1/4 (C33063)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- Abbott Workholding Machine Chucks