Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 14mm, PK3
Mfr # KTT12A6
Zoro # G4476641
product price: $300.99
/pk 3, $100.33/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 12 in Chucks
- Number of Pieces 3
- Height 6.00"
- Length 5.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTT12A6
- Zoro # G4476641
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 6.00" |
Length | 5.50" |
Screw Size | 14mm |
Width | 2.00" |
Overall Width | 2 in |
Overall Height | 6 in |
Overall Length | 5-1/2 in |
Groove Width | 0.7090 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 12 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 1.1810 in |
Jaw Interface Type | Serrated |
Hard or Soft | Soft |
Material Grade - Machining | 6061-T6 |
Jaw Face Type | Pointed |
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5-1/2 in, Overall Height 6 in, Overall Width 2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Steel Rule, SS, 40" L, Unfinished, 1-1/4" W (7110-1000)
- JOHNSON LEVEL & TOOL Drywall T Square, Adj, 48 In, Aluminum (ADS48)
- PFERD 7" Chisel Bit File - Flat (17082)
- TEKTON Long 5/16 Inch Slotted High-Torque Screwdriver (DHE34313)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- Abbott Workholding Collets, Chucks & Accessories