Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 14mm, PK3
Mfr # KTT12A1SQ
Zoro # G4476678
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 12 in Chucks
- Number of Pieces 3
- Width 2.00"
- Screw Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # KTT12A1SQ
- Zoro # G4476678
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 2.00" |
Screw Size | 14mm |
Length | 5.50" |
Height | 3.00" |
Overall Height | 3 in |
Overall Width | 2 in |
Groove Width | 0.7090 in |
Overall Length | 5-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 12 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Jaw Interface Type | Serrated |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 1.1810 in |
Hard or Soft | Soft |
Material Grade - Machining | 6061-T6 |
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5-1/2 in, Overall Height 3 in, Overall Width 2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 5-1/4", Steel, Extra HD, 23,800 lb. (5-FC)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T55, 1-1/4", PK5 (480-TX-55X-5PK)
- GUARDAIR Thumbswitch, with 48" Extension, 16 cfm (900LJ048NN)
- J.W. WINCO GN851.3-320-T6 Latch Toggle Clamp Steel (851.3-320-T6)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- Abbott Workholding Collets, Chucks & Accessories