Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 14mm, PK3
Mfr # KTT12A
Zoro # G4476705
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 12 in Chucks
- Number of Pieces 3
- Screw Size 14mm
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # KTT12A
- Zoro # G4476705
- Country of Origin United States
- Category Machine Chucks
Dimensions
Screw Size | 14mm |
Length | 5.50" |
Width | 2.00" |
Height | 2.00" |
Groove Width | 0.7090 in |
Overall Length | 5-1/2 in |
Overall Width | 2 in |
Overall Height | 2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 12 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Material Grade - Machining | 6061-T6 |
Jaw Face Type | Pointed |
Hard or Soft | Soft |
Distance Between Mount Hole Centers | 1.1810 in |
Jaw Interface Type | Serrated |
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5-1/2 in, Overall Height 2 in, Overall Width 2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Series 2000 Tool Box, Plastic, Black/Yellow, 24 in W x 11-1/2 in D x 11 in H (024013S)
- MAYHEW Reg Diamond Point Chisel 3/16" (MAY10601)
- EXCEL BLADES K6 Heavy Duty Aluminum Handle Knife with Safety Cap (16006IND)
- CRESCENT NICHOLSON 4-3/4" Screw-on Plastic File Handle PH6 (21514)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (ATS10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15SSQ)
- BALDOR-RELIANCE Dr-3546B R2 Rh Wheel Chuck (R2)
- Abbott Workholding Collets, Chucks & Accessories