Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 14mm, PK3
Mfr # HOW27M10A1
Zoro # G4476711
product price: $90.45
/pk 3, $30.15/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 10 in Chucks
- Number of Pieces 3
- Length 4.50"
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # HOW27M10A1
- Zoro # G4476711
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 4.50" |
Height | 3.00" |
Width | 1.50" |
Screw Size | 14mm |
Overall Height | 3 in |
Groove Width | 0.7090 in |
Overall Length | 4-1/2 in |
Overall Width | 1-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 10 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Hard or Soft | Soft |
Jaw Interface Type | Serrated |
Distance Between Mount Hole Centers | 1.1810 in |
Jaw Face Type | Pointed |
Material Grade - Machining | 6061-T6 |
Description
Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4-1/2 in, Overall Height 3 in, Overall Width 1-1/2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Replacement Blades for MC14N Combinationg Cutting Andy Snips (MC14NRB)
- CLEVELAND Chucking Reamer, 5/8" Size, HSS, Spiral (C30536)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V0516006S)
- MILWAUKEE TOOL 4in1 Lineman's Hammer (48-22-9040)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- Abbott Workholding Collets, Chucks & Accessories