Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 12mm, PK3
Mfr # MTT10A1
Zoro # G4476739
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 10 in Chucks
- Number of Pieces 3
- Height 3.00"
- Screw Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # MTT10A1
- Zoro # G4476739
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 3.00" |
Screw Size | 12mm |
Width | 1.50" |
Length | 4.50" |
Groove Width | 5/8 in |
Overall Height | 3 in |
Overall Width | 1-1/2 in |
Overall Length | 4-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 10 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 1.2600 in |
Jaw Face Type | Pointed |
Material Grade - Machining | 6061-T6 |
Jaw Interface Type | Serrated |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4-1/2 in, Overall Height 3 in, Overall Width 1-1/2 in, 1.2600 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT TSTAK II Flat Top Tool Box, Plastic, Black, 17 in W x 13 in D x 6 in H (DWST17807)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 5.5 x 160 mm (48-20-8018)
- IGAGING 12"/300mm 4 Piece Precision Combination Square Set - 34-212-4EM (34-212-4EM)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerA (209-230-1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- BALDOR-RELIANCE Dr-3544 R1 Rh Chuck (R1)
- Abbott Workholding Machine Chucks