Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 12mm, PK3
Mfr # MTT10A
Zoro # G4476748
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 10 in Chucks
- Number of Pieces 3
- Length 4.50"
- Height 2.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # MTT10A
- Zoro # G4476748
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 4.50" |
Height | 2.00" |
Width | 1.50" |
Screw Size | 12mm |
Overall Length | 4-1/2 in |
Overall Height | 2 in |
Overall Width | 1-1/2 in |
Groove Width | 5/8 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 10 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 1.2600 in |
Hard or Soft | Soft |
Material Grade - Machining | 6061-T6 |
Jaw Interface Type | Serrated |
Description
Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4-1/2 in, Overall Height 2 in, Overall Width 1-1/2 in, 1.2600 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-1/2" (A-2832)
- MILWAUKEE TOOL Switch/Electric Assy (ML23-66-1145)
- KODIAK CUTTING TOOLS 4 Flute Carbide End Mill Set, 6pc 1/8-1/2 (56310007)
- JOHNSON LEVEL & TOOL 0-6 in. Digital Caliper (1889-0600)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S1)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2102)
- Abbott Workholding Collets, Chucks & Accessories