Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 12mm, PK3
Mfr # KTT10ASQ
Zoro # G4476818
product price: $58.75
/pk 3, $19.58/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 10 in Chucks
- Number of Pieces 3
- Height 2.00"
- Screw Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTT10ASQ
- Zoro # G4476818
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 2.00" |
Screw Size | 12mm |
Width | 1.50" |
Length | 4.50" |
Groove Width | 5/8 in |
Overall Height | 2 in |
Overall Width | 1-1/2 in |
Overall Length | 4-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 10 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Hard or Soft | Soft |
Jaw Interface Type | Serrated |
Distance Between Mount Hole Centers | 1.1810 in |
Material Grade - Machining | 6061-T6 |
Jaw Face Type | Pointed |
Description
Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4-1/2 in, Overall Height 2 in, Overall Width 1-1/2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T40 Tip Size, 3 in Long, 1 1/32 in Short (16840)
- WESTWARD 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (22UW12)
- DRILL AMERICA 13/16"x1" Carbide Tipped Annular Cutter (CTC5-530-124)
- IRWIN Brad Drill Bits (49613)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- BALDOR-RELIANCE Dr-3544 R1 Rh Chuck (R1)
- Abbott Workholding Machine Chucks