Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 12mm, PK3
Mfr # KTT10A6
Zoro # G4476757
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 10 in Chucks
- Number of Pieces 3
- Construction Aluminum
- Screw Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # KTT10A6
- Zoro # G4476757
- Country of Origin United States
- Category Machine Chucks
Dimensions
Screw Size | 12mm |
Width | 1.50" |
Length | 4.50" |
Height | 6.00" |
Overall Length | 4-1/2 in |
Overall Height | 6 in |
Overall Width | 1-1/2 in |
Groove Width | 5/8 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 10 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 1.1810 in |
Hard or Soft | Soft |
Jaw Face Type | Pointed |
Material Grade - Machining | 6061-T6 |
Jaw Interface Type | Serrated |
Description
Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4-1/2 in, Overall Height 6 in, Overall Width 1-1/2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Die Stock Adj Card Hansn (12026)
- SIMONDS Multicut File, American, Half Round (78328600)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62153)
- CRAFTSMAN Sockets, 11-pc 1/4" Drive SAE 6 Point De (CMMT12050)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (ATS10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- MPI 5" Double Rare Earth Round Chuck 140N/cm² holding force (RC-130-REN)
- Abbott Workholding Collets, Chucks & Accessories