Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 12mm, PK3
Mfr # KTT10A3
Zoro # G4476781
product price: $139.99
/pk 3, $46.66/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 10 in Chucks
- Number of Pieces 3
- Width 2.00"
- Height 3.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTT10A3
- Zoro # G4476781
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 2.00" |
Height | 3.00" |
Screw Size | 12mm |
Length | 5.50" |
Overall Width | 2 in |
Overall Length | 5-1/2 in |
Groove Width | 5/8 in |
Overall Height | 3 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 10 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Jaw Interface Type | Serrated |
Material Grade - Machining | 6061-T6 |
Hard or Soft | Soft |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 1.1810 in |
Description
Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 5-1/2 in, Overall Height 3 in, Overall Width 2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Pliers Chain, Nose, 6", Ser. Jaws (10333)
- CTA MFG Subaru Head Bolt Socket (CTA7280)
- CLEVELAND Screw Machine Drill Bit, 10.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14815)
- BON TOOL Step Tool, Inside Blue Steel 6" X 6", 3/8" Radius 6" Lip Wood Handle (82-230)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (ATS10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- H & H INDUSTRIAL PRODUCTS 12" Front-Mount Top Reversible Self Centering 3-Jaw Plain Back Chuck (3900-3436)
- Abbott Workholding Machine Chucks