Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 12mm, PK3
Mfr # KTT10A1SQ
Zoro # G4476790
product price: $80.19
/pk 3, $26.73/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 10 in Chucks
- Number of Pieces 3
- Height 3.00"
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTT10A1SQ
- Zoro # G4476790
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 3.00" |
Length | 4.50" |
Width | 1.50" |
Screw Size | 12mm |
Overall Width | 1-1/2 in |
Overall Length | 4-1/2 in |
Overall Height | 3 in |
Groove Width | 5/8 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 10 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Hard or Soft | Soft |
Material Grade - Machining | 6061-T6 |
Jaw Interface Type | Serrated |
Distance Between Mount Hole Centers | 1.1810 in |
Jaw Face Type | Pointed |
Description
Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4-1/2 in, Overall Height 3 in, Overall Width 1-1/2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Angle Grinder, 5/8"-11" Arbor, 5 " Wheel (VT3205)
- DYNABRADE Nitro Series Right Angle Die Grinder 05 HP (DYBDGR51)
- BIG HORN 90 Degree Corner Chisel Replaces Templaco CC-1 & Porter Cable 42234 (19592)
- PROTO 1/2" Drive, Metric 46mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5346MCF)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- Abbott Workholding Collets, Chucks & Accessories