Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 12mm, PK3
Mfr # KTT10A1
Zoro # G4476809
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 10 in Chucks
- Number of Pieces 3
- Height 3.00"
- Screw Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # KTT10A1
- Zoro # G4476809
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 3.00" |
Screw Size | 12mm |
Length | 4.50" |
Width | 1.50" |
Overall Height | 3 in |
Groove Width | 5/8 in |
Overall Width | 1-1/2 in |
Overall Length | 4-1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 10 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Jaw Interface Type | Serrated |
Jaw Face Type | Pointed |
Hard or Soft | Soft |
Material Grade - Machining | 6061-T6 |
Distance Between Mount Hole Centers | 1.1810 in |
Description
Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4-1/2 in, Overall Height 3 in, Overall Width 1-1/2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP PLUG FOR SQUARE TUBING A=52, FORM:B, POLYTHENE BLACK (K0494.452521535)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- POWERBUILT 7Pc SAE Stubby Combo Wrnch Set (640203)
- VICTOR TECHNOLOGY Easy Read Stainless Steel Ruler, Standard/Metric, 12".5 Long, Blue (EZ12SBL)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- MPI 5" Double Rare Earth Round Chuck 140N/cm² holding force (RC-130-REN)
- Abbott Workholding Machine Chucks