Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 12mm, PK3
Mfr # HOW27M88A1
Zoro # G4476845
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 8 in Chucks
- Number of Pieces 3
- Length 4.00"
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # HOW27M88A1
- Zoro # G4476845
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 4.00" |
Screw Size | 12mm |
Width | 1.50" |
Height | 3.00" |
Groove Width | 5/8 in |
Overall Width | 1-1/2 in |
Overall Length | 4 in |
Overall Height | 3 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 8 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Material Grade - Machining | 6061-T6 |
Distance Between Mount Hole Centers | 63/64 in |
Hard or Soft | Soft |
Jaw Face Type | Pointed |
Jaw Interface Type | Serrated |
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 3 in, Overall Width 1-1/2 in, 63/64 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/8 in. (0081L)
- DEWALT Circular Saw Blades, 10 in, 40 Teeth (DWA11040)
- BON TOOL Bon 22-222 Resin Float, Rnd End 12" X 3 1/2" Wood Handle (22-222)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JP0103RF)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- MPI 10" Double Rare Earth Round Chuck 140N/cm² holding force (RC-250-REN)
- Abbott Workholding Collets, Chucks & Accessories