Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 1/2 in., PK3
Mfr # TG12MDA5
Zoro # G4471726
product price: $241.99
/pk 3, $80.66/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 12 in Chucks
- Number of Pieces 3
- Length 5.50"
- Width 2.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG12MDA5
- Zoro # G4471726
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 5.50" |
Width | 2.00" |
Screw Size | 1/2" |
Height | 5.00" |
Overall Height | 5 in |
Tongue Width | 3/4 in |
Overall Width | 2 in |
Overall Length | 5-1/2 in |
Groove Width | 1/2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 12 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 2-1/2 in |
Jaw Face Type | Pointed |
Jaw Interface Type | Tongue and Groove |
Hard or Soft | Soft |
Material Grade - Machining | 6061-T6 |
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5-1/2 in, Overall Height 5 in, Overall Width 2 in, 2-1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (93220RPB144420)
- BONDHUS T100 Torx Socket Bit With Proguard (32000)
- HUSQVARNA Wet Coring Bit, 10 In, 14 In D, 1 1/4-7 (Banner-10)
- PROTO HEX KEYS 7pc SET METRIC (PO4985)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S1)
- BISON USA Bison 4-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Front Mount, 5" Plain Back (7-814-0500)
- Abbott Workholding Machine Chucks