Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 1/2 in., PK3
Mfr # TG12MDA2
Zoro # G4471741
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 12 in Chucks
- Number of Pieces 3
- Length 5.50"
- Screw Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # TG12MDA2
- Zoro # G4471741
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 5.50" |
Screw Size | 1/2" |
Top Width (In.) | 2.00 |
Tongue Width (In.) | 0.752, 0.750 |
Width | 2.00" |
Height | 4.00" |
Overall Width | 2 in |
Groove Width | 1/2 in |
Tongue Width | 3/4 in |
Overall Length | 5-1/2 in |
Overall Height | 4 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 12 in Chucks |
Number of Pieces | 3 |
Includes | Steel Key |
Construction | Aluminum |
Number of Jaws | 3 |
Hard or Soft | Soft |
Jaw Face Type | Pointed |
Material Grade - Machining | 6061-T6 |
Distance Between Mount Hole Centers | 2-1/2 in |
Jaw Interface Type | Tongue and Groove |
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5-1/2 in, Overall Height 4 in, Overall Width 2 in, 2-1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Dr, 5/32" Size, SAE Hex Bit Socket, 6 Pts (MA-5LA)
- DIABLO Diamond Rimmed Disc for Metal Cutting w/ (DDX045DIA101F)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 8mm (OE 8MM)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- Abbott Workholding Machine Chucks