Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 1/2 in., PK3
Mfr # TG12MDA
Zoro # G4471778
product price: $112.99
/pk 3, $37.66/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 12 in Chucks
- Number of Pieces 3
- Construction Aluminum
- Screw Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG12MDA
- Zoro # G4471778
- Country of Origin United States
- Category Machine Chucks
Dimensions
Screw Size | 1/2" |
Height | 2.00" |
Length | 5.50" |
Width | 2.00" |
Overall Height | 2 in |
Overall Length | 5.5 in |
Groove Width | 0.5 in |
Tongue Width | 0.75 in |
Overall Width | 2 in |
Compatible Chuck Size | 12 in |
Mounting Bolt Size | 1/2 in |
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5.5 in, Overall Height 2 in, Overall Width 2 in, 2.5 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL STRIDE TOOL Imperial Stride Tool 389-S75046 Cutter Wheels For Stainless 274Fb 321Fb (389-S75046)
- FILE Laminate Mill Cut (14501 10)
- DAP Wd Flr Ntrl 16Oz (00529)
- DYNABRADE 7 Degree Offset Offset Die Grinder .4 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet (48337)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- Abbott Workholding Machine Chucks