Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 1/2 in., PK3
Mfr # TG10MDASQ
Zoro # G4471866
product price: $84.39
/pk 3, $28.13/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 10 in Chucks
- Number of Pieces 3
- Length 4.50"
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG10MDASQ
- Zoro # G4471866
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 4.50" |
Width | 1.50" |
Height | 2.00" |
Screw Size | 1/2" |
Groove Width | 1/2 in |
Overall Width | 1-1/2 in |
Overall Length | 4-1/2 in |
Tongue Width | 3/4 in |
Overall Height | 2 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 10 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Jaw Face Type | Pointed |
Jaw Interface Type | Tongue and Groove |
Distance Between Mount Hole Centers | 2-1/8 in |
Material Grade - Machining | 6061-T6 |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4-1/2 in, Overall Height 2 in, Overall Width 1-1/2 in, 2-1/8 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Flat smooth file 8" (UFPM8)
- OSG Jobber Drill, Carbide, 6mm, 60mm L (87706)
- HYDE Black Silver 0 Putty Knife, 34 in W Blade, HCS Blade, Nylon Handle, Tapered Handle, 7 in OAL (2005)
- STANLEY 1/2 in Drive Socket Adapter, 1 pcs, Chrome (86-414)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- Abbott Workholding Collets, Chucks & Accessories