Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 10mm, PK3
Mfr # SUG8ASTS
Zoro # G4476888
product price: $82.59
/pk 3, $27.53/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 8 in Chucks
- Number of Pieces 3
- Width 1.50"
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # SUG8ASTS
- Zoro # G4476888
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 1.50" |
Length | 4.00" |
Screw Size | 10mm |
Height | 2.00" |
Overall Height | 2 in |
Overall Width | 1-1/2 in |
Groove Width | 0.5510 in |
Overall Length | 4 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 8 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 1.1810 in |
Material Grade - Machining | 6061-T6 |
Jaw Face Type | Pointed |
Hard or Soft | Soft |
Jaw Interface Type | Serrated |
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 2 in, Overall Width 1-1/2 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 2-Speed 1/4" Hex Impact Driver (2657-20)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 7/8 in Long, 27/32 in Short (J46408-TT)
- MALCO M14N 14 in. Straight Cut Aluminum Snip (M14N)
- MILWAUKEE TOOL 2" TCT Annular Cutter 2" Depth (49-59-4200)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- STM TNut For 200210mm Kitagawa Lathe Chucks (494070)
- Abbott Workholding Collets, Chucks & Accessories