Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 10mm, PK3
Mfr # SMW6.5A1
Zoro # G4473640
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 6-1/2 in Chucks
- Number of Pieces 3
- Width 1.25"
- Height 2.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # SMW6.5A1
- Zoro # G4473640
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 1.25" |
Height | 2.00" |
Screw Size | 10mm |
Length | 3.00" |
Groove Width | 0.5510 in |
Overall Width | 1-1/4 in |
Overall Height | 2 in |
Overall Length | 3 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 6-1/2 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Hard or Soft | Soft |
Jaw Interface Type | Serrated |
Distance Between Mount Hole Centers | 0.6500 in |
Jaw Face Type | Pointed |
Material Grade - Machining | 6061-T6 |
Description
Lathe Jaw, Soft, For Use With 6-1/2 in Chucks, Overall Length 3 in, Overall Height 2 in, Overall Width 1-1/4 in, 0.6500 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Wrench Adjustable w Grip Handle 8in (083-11180)
- STARRETT Steel Professional Framing Square, 24" x 16" (FS-24)
- MILWAUKEE TOOL M12 FUEL Multi-Tool, M12 HOCP2.5 Batt (2526-20, 48-11-2425)
- WESTWARD Hand File, Dbl Cut, 14 In., Black Oxide (12F848)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (ATS10S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- Abbott Workholding Collets, Chucks & Accessories