Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 10mm, PK3
Mfr # HOW6A1
Zoro # G4477046
product price: $98.29
/pk 3, $32.76/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 6 in Chucks
- Number of Pieces 3
- Length 3.00"
- Screw Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # HOW6A1
- Zoro # G4477046
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 3.00" |
Screw Size | 10mm |
Width | 1.25" |
Height | 3.00" |
Overall Height | 3 in |
Overall Width | 1-1/4 in |
Overall Length | 3 in |
Groove Width | 0.4330 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 6 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Jaw Face Type | Pointed |
Jaw Interface Type | Serrated |
Distance Between Mount Hole Centers | 0.7870 in |
Material Grade - Machining | 6061-T6 |
Hard or Soft | Soft |
Description
Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 3 in, Overall Width 1-1/4 in, 0.7870 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 30mm, 8 Flute, Carbide Tip (5655300)
- WESTWARD 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (53YR76)
- OSG Spiral Point Tap, Plug 2 Flutes (2004208)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/8x3/8x9/16x3-1/2 (C42065)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15SSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- Abbott Workholding Machine Chucks