Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Aluminum, 10mm, PK3
Mfr # HOW6A
Zoro # G4477055
product price: $69.45
/pk 3, $23.15/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 6 in Chucks
- Number of Pieces 3
- Construction Aluminum
- Length 3.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # HOW6A
- Zoro # G4477055
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 3.00" |
Width | 1.25" |
Screw Size | 10mm |
Height | 1.50" |
Overall Width | 1-1/4 in |
Overall Length | 3 in |
Overall Height | 1-1/2 in |
Groove Width | 0.4330 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 6 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Number of Jaws | 3 |
Hard or Soft | Soft |
Jaw Face Type | Pointed |
Jaw Interface Type | Serrated |
Material Grade - Machining | 6061-T6 |
Distance Between Mount Hole Centers | 0.7870 in |
Description
Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 1-1/2 in, Overall Width 1-1/4 in, 0.7870 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWINKLE Malco 9-5/8 in. Steel 5-Blade Sheet Metal Crimper 1 pk (C5R)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0625" (1/16) (51862)
- SUPERCUT 56.5-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (326024)
- GEARWRENCH 1/2" Flex Head Electronic Torque Wrench with Angle 25-250 ft/lbs (85079)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15SSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- Abbott Workholding Machine Chucks