Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 8mm Screw Size, PK3
Mfr # MTG8MDP1
Zoro # G7476780
product price: $253.99
/pk 3, $84.66/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 8 in Chucks
- Height 4.00"
- Width 8.00"
- Type Serrated
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # MTG8MDP1
- Zoro # G7476780
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Height | 4.00" |
Width | 8.00" |
Screw Size | 8mm |
Length | 8.00" |
Overall Length | 8 in |
Groove Width | 0.3940 in |
Overall Width | 8 in |
Overall Height | 4 in |
Tongue Width | 0.787 in |
Mounting Bolt Size | M8 |
Compatible Chuck Size | 8 in |
Details
Item | Lathe Jaw |
For Use With | 8 in Chucks |
Type | Serrated |
Number of Pieces | 3 |
Construction | Aluminum |
Material Grade - Machining | 6061-T6 |
Jaw Interface Type | Tongue and Groove |
Distance Between Mount Hole Centers | 1.575 in |
Jaw Face Type | Pointed |
Number of Jaws | 3 |
Material | Aluminum |
Jaw Hardness | Soft |
Material Grade | 6061-T6 |
Description
Lathe Jaw, For Use With 8 in Chucks, Overall Length 8 in, Overall Height 4 in, Overall Width 8 in, 1.575 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54222)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #11, #11 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95001810)
- ECLIPSE Threaded Insert Setting Tool Kit Imperia (02745-01)
- GEARWRENCH 3/4" Drive 43-Tooth Round Head Ratchet 20" (88800)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG10MDP)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- Abbott Workholding Toolholder Accessories