Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 8mm Screw Size, PK3
Mfr # HOW5P
Zoro # G7482931
product price: $117.99
/pk 3, $39.33/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5 in Chucks
- Screw Size 8mm
- Width 6.00"
- Construction Aluminum
- Length 6.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # HOW5P
- Zoro # G7482931
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Screw Size | 8mm |
Width | 6.00" |
Length | 6.00" |
Height | 2.00" |
Overall Length | 6 in |
Groove Width | 0.3940 in |
Overall Width | 6 in |
Overall Height | 2 in |
Details
Item | Lathe Jaw |
For Use With | 5 in Chucks |
Construction | Aluminum |
Type | Serrated |
Number of Pieces | 3 |
Distance Between Mount Hole Centers | 0.7480 in |
Jaw Interface Type | Serrated |
Material Grade - Machining | 6061-T6 |
Jaw Face Type | Pointed |
Number of Jaws | 3 |
Description
Lathe Jaw, For Use With 5 in Chucks, Overall Length 6 in, Overall Height 2 in, Overall Width 6 in, 0.7480 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8-1/4 in. Compact Jobsite Table Saw (DWE7485)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (15228)
- OSG Straight Flute Hand Tap, 1"-20, Plug, 6 Flutes, UNEF (1682500)
- KLEVER KUTTER Kurve Blade Plus Safety Cutter, 5.75" Handle, Yellow, 10PK (PLS-100Y)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (SMW10P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT8P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- Abbott Workholding Toolholder Accessories