Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 7/16" Screw, PK3
Mfr # HAR8ESHP
Zoro # G7475688
product price: $156.99
/pk 3, $52.33/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 8 in Chucks
- Length 8.00"
- Construction Aluminum
- Number of Pieces 3
- Width 8.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # HAR8ESHP
- Zoro # G7475688
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 8.00" |
Width | 8.00" |
Screw Size | 7/16" |
Height | 2.00" |
Overall Length | 8 in |
Groove Width | 0.6690 in |
Overall Height | 2 in |
Overall Width | 8 in |
Details
Item | Lathe Jaw |
For Use With | 8 in Chucks |
Construction | Aluminum |
Number of Pieces | 3 |
Type | Serrated |
Jaw Face Type | Pointed |
Material Grade - Machining | 6061-T6 |
Jaw Interface Type | Serrated |
Distance Between Mount Hole Centers | 7/8 in |
Number of Jaws | 3 |
Description
Lathe Jaw, For Use With 8 in Chucks, Overall Length 8 in, Overall Height 2 in, Overall Width 8 in, 7/8 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped (1LCH1)
- DRILL AMERICA 1-1/8" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-1/8-3MT)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----F7SB-21)
- LINK HANDLES Ball Pein Hammer Handle, 8-12 oz., 12" (65544GRA)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT8P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT10P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- STEELWORKS Boltmaster 11846 0.43-14 in. Steel Couplin Nut (619635)
- Abbott Workholding Toolholder Accessories