Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3
Mfr # TG8MDP
Zoro # G7482155
product price: $167.99
/pk 3, $56.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 8 in Chucks
- Construction Aluminum
- Length 8.00"
- Type Serrated
- Height 2.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG8MDP
- Zoro # G7482155
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 8.00" |
Height | 2.00" |
Screw Size | 3/8" |
Width | 8.00" |
Overall Length | 8 in |
Tongue Width | 1/2 in |
Groove Width | 5/16 in |
Overall Height | 2 in |
Overall Width | 8 in |
Details
Item | Lathe Jaw |
For Use With | 8 in Chucks |
Construction | Aluminum |
Type | Serrated |
Number of Pieces | 3 |
Number of Jaws | 3 |
Material Grade - Machining | 6061-T6 |
Distance Between Mount Hole Centers | 1-3/4 in |
Jaw Interface Type | Tongue and Groove |
Jaw Face Type | Pointed |
Description
Lathe Jaw, For Use With 8 in Chucks, Overall Length 8 in, Overall Height 2 in, Overall Width 8 in, 1-3/4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503080)
- KO-KEN Spare Plastic Protector for 14145PM For 14145PM.110-21 (198-21)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 7/16 in Size, Standard Socket, Black Phosphate (49-66-6314)
- FOWLER Transfer Punch Set, 28 pcs. (72-482-028)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT8P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT10P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (SMW10P1)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.624in L, Fadal (B40-FADAL)
- Abbott Workholding Toolholder Accessories