Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3
Mfr # TG6MDP1
Zoro # G7483598
product price: $188.99
/pk 3, $63.00/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6 in Chucks
- Type Serrated
- Height 4.00"
- Width 6.00"
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG6MDP1
- Zoro # G7483598
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Height | 4.00" |
Width | 6.00" |
Length | 6.00" |
Screw Size | 3/8" |
Overall Length | 6 in |
Tongue Width | 1/2 in |
Overall Height | 4 in |
Overall Width | 6 in |
Groove Width | 5/16 in |
Details
Item | Lathe Jaw |
For Use With | 6 in Chucks |
Type | Serrated |
Number of Pieces | 3 |
Construction | Aluminum |
Material Grade - Machining | 6061-T6 |
Distance Between Mount Hole Centers | 1-1/2 in |
Jaw Interface Type | Tongue and Groove |
Jaw Face Type | Pointed |
Number of Jaws | 3 |
Description
Lathe Jaw, For Use With 6 in Chucks, Overall Length 6 in, Overall Height 4 in, Overall Width 6 in, 1-1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/16"-16 HSS Plug Hand Tap (DWTST1-7/16-16P)
- WESTWARD 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (53YU30)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P-K22)
- STABILA Digital Level, Frame Aluminum, 24" L (39524)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (SMW10P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT8P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- GS TOOLING ER32 Axial Driven Tool For BMT65 Doosan Lathes (381517)
- Abbott Workholding Toolholder Accessories