Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3
Mfr # TG6MDP
Zoro # G7479398
product price: $135.99
/pk 3, $45.33/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6 in Chucks
- Height 2.00"
- Length 6.00"
- Type Serrated
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG6MDP
- Zoro # G7479398
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Height | 2.00" |
Length | 6.00" |
Screw Size | 3/8" |
Width | 6.00" |
Overall Length | 6 in |
Tongue Width | 1/2 in |
Groove Width | 5/16 in |
Overall Width | 6 in |
Overall Height | 2 in |
Details
Item | Lathe Jaw |
For Use With | 6 in Chucks |
Type | Serrated |
Construction | Aluminum |
Number of Pieces | 3 |
Jaw Face Type | Pointed |
Jaw Interface Type | Tongue and Groove |
Material Grade - Machining | 6061-T6 |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 1-1/2 in |
Description
Lathe Jaw, For Use With 6 in Chucks, Overall Length 6 in, Overall Height 2 in, Overall Width 6 in, 1-1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (1EYJ4)
- IRWIN 12 Mini Bar Clamp (1964744)
- BIG HORN Band Saw Replacement Tire for 14" Wheel Replaces Jet/Powermatic 100025A / PWBS14-119, PK 2 (14335-2PK)
- MAYHEW Punch & Chisel 24-Piece Set (61050)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT10P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (SMW10P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- Abbott Workholding Toolholder Accessories