Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3
Mfr # TG108MDP
Zoro # G7483336
product price: $253.99
/pk 3, $84.66/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 8 in Chucks
- Height 2.00"
- Construction Aluminum
- Type Serrated
- Screw Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG108MDP
- Zoro # G7483336
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Height | 2.00" |
Screw Size | 3/8" |
Length | 10.00" |
Width | 10.00" |
Overall Length | 10 in |
Overall Height | 2 in |
Tongue Width | 1/2 in |
Groove Width | 5/16 in |
Overall Width | 10 in |
Details
Item | Lathe Jaw |
For Use With | 8 in Chucks |
Construction | Aluminum |
Type | Serrated |
Number of Pieces | 3 |
Jaw Interface Type | Tongue and Groove |
Distance Between Mount Hole Centers | 1-3/4 in |
Material Grade - Machining | 6061-T6 |
Number of Jaws | 3 |
Jaw Face Type | Pointed |
Description
Lathe Jaw, For Use With 8 in Chucks, Overall Length 10 in, Overall Height 2 in, Overall Width 10 in, 1-3/4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiN (206-001241)
- CEDARBERG Snap-Loc Systems ™ 1/2 Male Snap-Loc x 1/2 Male NPT Black 2 (8550-388)
- WESTWARD Slide Hammer Puller Set, 8 Way (1MZP6)
- DEWALT PILOT POINT 3/16" DRILL BITS -EA (DW1912B)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT8P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (SMW10P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT10P)
- GS TOOLING 5818 Arbor Screw For 114 Shell Mill Holders (534186)
- Abbott Workholding Toolholder Accessories