Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3
Mfr # PH10P
Zoro # G7472291
product price: $246.99
/pk 3, $82.33/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10 in Chucks
- Width 10.00"
- Construction Aluminum
- Length 10.00"
- Type Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # PH10P
- Zoro # G7472291
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Width | 10.00" |
Length | 10.00" |
Screw Size | 3/8" |
Height | 2.00" |
Overall Length | 10 in |
Groove Width | 0.5510 in |
Overall Height | 2 in |
Overall Width | 10 in |
Details
Item | Lathe Jaw |
For Use With | 10 in Chucks |
Construction | Aluminum |
Type | Serrated |
Number of Pieces | 3 |
Jaw Interface Type | Serrated |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 7/8 in |
Material Grade - Machining | 6061-T6 |
Jaw Face Type | Pointed |
Description
Lathe Jaw, For Use With 10 in Chucks, Overall Length 10 in, Overall Height 2 in, Overall Width 10 in, 7/8 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 10" Standard Duty Woodworking Vise with Stationary Base (79A)
- VERMONT AMERICAN ROUTER BIT 3/4"" STRAIGHT (23109)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-138)
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide (4LXX4)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT10P)
- PARLEC Collet Chuck, 0.020-0.275, ER11, 0.75 In (ER11-750-6H)
- Abbott Workholding Toolholder Accessories