Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 16mm Screw Size, PK3
Mfr # SMW12P1
Zoro # G7476981
product price: $509.99
/pk 3, $170.00/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12 in Chucks
- Length 12.00"
- Screw Size 16mm
- Width 12.00"
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # SMW12P1
- Zoro # G7476981
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 12.00" |
Screw Size | 16mm |
Width | 12.00" |
Height | 4.00" |
Overall Length | 12 in |
Groove Width | 0.872 in |
Overall Height | 4 in |
Overall Width | 12 in |
Compatible Chuck Size | 12 in |
Mounting Bolt Size | M16 |
Details
Item | Lathe Jaw |
For Use With | 12 in Chucks |
Number of Pieces | 3 |
Type | Serrated |
Construction | Aluminum |
Jaw Interface Type | Serrated |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 1.181 in |
Jaw Face Type | Pointed |
Material Grade - Machining | 6061-T6 |
Material | Aluminum |
Material Grade | 6061-T6 |
Jaw Hardness | Soft |
Description
Lathe Jaw, For Use With 12 in Chucks, Overall Length 12 in, Overall Height 4 in, Overall Width 12 in, 1.181 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynabug Ii Orbital Sander 3-1/4In X 5In (58505)
- OLYMPIA TOOLS Olympia Tools 01-648 48 in. Aluminum Pipe Wrench (01-648)
- PROTO Gimbal Ratchet, 3/8"Dr (81270)
- NOGA Magnetic Base, 25" L, 0.800" Rod dia, Steel (MA61003)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG10MDP)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- KM SYSTEMS Torx Driver Bit, 25Ip - 25Mm (BT25IP)
- Abbott Workholding Toolholder Accessories